Motion
2211-K-2RS-TVH-C3

FAG (SCHAEFFLER)
2211-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C3
Mi Item #02107566
MFR #2211-K-2RS-TVH-C3
Price$308.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2211-K-2RS-TVH-C3

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Double Sealed, C3
Mi Item #02107566
MFR #2211-K-2RS-TVH-C3

Mfr description
2211-K-2RS-TVH-C3 SELF ALIGNING BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.49/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    1.74 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2211-K-2RS-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    2211-K-2RS-TVH-C3 double sealed bearing with 55 mm tapered bore, 100 mm OD, and 25 mm width for clean systems.
  • Manufacturer Catalog Number
    2211-K-2RS-TVH-C3
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    27000 N
  • Radial Static Load Capacity
    9900 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801160544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)