Motion
H309X107
Adapter Sleeve - 1.4375 in Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size
Mi Item #02107570
MFR #H309X107
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.4375 in Bore Dia., 39 mm Overall Length, M45x1.5 Thread Size
Mi Item #02107570
MFR #H309X107

Mfr description
H309X107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.14/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Overall Length  
    39 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.66 lbs

Details

  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Product Type
    Adapter Sleeves
  • Series
    H3
  • Taper
    1:12
  • UPC_NO
    4012801312066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)