Motion
AN20
Bearing Lock Nuts - 3.918-12 Thread Size, 5.1930 in OD, 4.8130 in Face Dia., 0.7600 in Width, Steel
Mi Item #02107571
MFR #AN20
Price$50.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 3.918-12 Thread Size, 5.1930 in OD, 4.8130 in Face Dia., 0.7600 in Width, Steel
Mi Item #02107571
MFR #AN20

Mfr description
AN20 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.34/each

Specifications

Dimensions

  • Axial Load
    84200 lbs
  • Face Diameter  
    4.8130 in
  • Height
    1.07
  • Length
    5.53
  • Outside Diameter  
    5.1930 in
  • Overall Width
    0.7600 in
  • Thread Size  
    3.918-12
  • Weight
    1.73 lbs, 2.2
  • Width
    5.27

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-20
  • Manufacturer Upc Number
    4026677286116
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)