Motion
KM14
KM Series Bearing Lock Nut - M70x2 mm, M70x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Steel
Mi Item #02107573
MFR #KM14
Price$61.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M70x2 mm, M70x2 mm Thread Size, 92 mm OD, 85 mm Face Dia., 12 mm Width, Steel
Mi Item #02107573
MFR #KM14

Mfr description
KM14
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.43/each

Specifications

Dimensions

  • Face Diameter  
    85 mm
  • Outside Diameter  
    92 mm
  • Overall Width
    12 mm
  • Thread Size  
    M70x2 mm, M70x2  mm
  • Weight
    0.56 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB14
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801174343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)