Motion
MB11
MB Series Bearing Lock Washer - 55 mm ID, 81 mm OD, 67 mm Face Dia., Steel Material
Mi Item #02107576
MFR #MB11
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 55 mm ID, 81 mm OD, 67 mm Face Dia., Steel Material
Mi Item #02107576
MFR #MB11

Mfr description
MB11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Face Diameter  
    67 mm
  • Tang Width  
    7 mm

Details

  • Compatible Lock Nut Number
    KM11
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)