Motion
6311ZZNR
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, With Snap Ring
Mi Item #02107612
MFR #6311ZZNR
Price$268.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Shielded, With Snap Ring
Mi Item #02107612
MFR #6311ZZNR

Mfr description
6311ZZNR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$268.52/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.197 lbs, 1.45 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Long Description
    The 6311ZZNR is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6311ZZNR
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    78500 N, 17647.5 lbf
  • Radial Static Load Capacity
    44500 N, 10004.0 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)