Motion
6417
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 210 mm OD, 52 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02107617
MFR #6417
Price$1,870.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 210 mm OD, 52 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02107617
MFR #6417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,870.07/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    52 mm

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6417 BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6417 is an open radial deep groove ball bearing with an 85mm bore and 210mm outside diameter, ideal for heavy-load systems.
  • Manufacturer Catalog Number
    6417
  • Manufacturer Upc Number
    029176066559
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066559

Overview

Mfr description
6417 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text