Motion
6204-12DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed
Mi Item #02107623
MFR #6204-12DDU
Price$122.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 47 mm OD, 14 mm Width, Double Sealed
Mi Item #02107623
MFR #6204-12DDU

Mfr description
6204-12DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    1 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6204-12DDU is a 0.7500 in bore radial deep groove ball bearing with double seals and 47 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6204-12DDU
  • Manufacturer Upc Number
    029176064159
  • Max Rpm
    11000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)