Motion
16020
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02107630
MFR #16020
Your Price$459.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02107630
MFR #16020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$459.56/each(List $496.22)

Overview

Mfr description
16020 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Outer Ring Width
    16 mm
  • Manufacturer Catalog Number
    16020
  • Manufacturer Upc Number
    029176059537
  • UPC_NO
    029176059537
  • Weight
    2.2 lbs
  • Description
    16020 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16020 is a 100mm bore radial deep groove ball bearing with open design, 150mm OD, and 16mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text