Motion
51211
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 90 mm OD, 25 mm Width
Mi Item #02107631
MFR #51211
Price$144.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 90 mm OD, 25 mm Width
Mi Item #02107631
MFR #51211

Mfr description
51211 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.54/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Weight
    1.34 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062308
  • Max Rpm
    3200 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    70000 N
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176062308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)