Motion
6406C3

NTN
6406C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #02107679
MFR #6406C3
Your Price$167.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6406C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Open, Without Snap Ring
MI ITEM #02107679
MFR #6406C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$167.15/each(List $192.23)

Overview

Mfr description
6406C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    10000 rpm
  • Series
    64
  • Radial Dynamic Load Capacity
    10790 lbf
  • Radial Static Load Capacity
    5370 lbf
  • Manufacturer Catalog Number
    6406C3
  • Manufacturer Upc Number
    4547359584042
  • UPC_NO
    4547359584042
  • Weight
    1.61 lbs
  • Description
    6406C3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 30 mm bore diameter, open closure, 90 mm outside diameter, and 23 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text