Motion
2313K

NTN
2313K

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width, Open, CN
Mi Item #02107684
MFR #2313K
Price$951.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2313K

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width, Open, CN
Mi Item #02107684
MFR #2313K

Mfr description
2313K BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.47/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Class 0
  • Weight
    7.055 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    2313K BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    2313K Bearing includes 65 mm tapered 1:12 bore, open closure, 140 mm OD, 48 mm width; designed for heavy-duty rotary systems.
  • Manufacturer Catalog Number
    2313K
  • Manufacturer Product Page
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21800 lbf
  • Radial Static Load Capacity
    7300 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359280975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)