Motion
1320KJC3
Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 47 mm Width
Mi Item #02107752
MFR #1320KJC3
Price$2,899.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 100 mm ID, 215 mm OD, 47 mm Width
Mi Item #02107752
MFR #1320KJC3

Mfr description
1320 K C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,899.26/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1320 K C3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1320KJC3 is a self-aligning ball bearing with a 100mm tapered 1:12 bore, open design, and 215mm OD, ideal for agricultural applications.
  • Manufacturer Catalog Number
    1320KJC3
  • Manufacturer Upc Number
    029176059346
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)