Motion
W-07
Bearing Lock Washer - 1.3960 in ID, Steel Material, W Series
Mi Item #02107791
MFR #W-07
Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.3960 in ID, Steel Material, W Series
Mi Item #02107791
MFR #W-07

Mfr description
W-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.3960 in
  • Tang Thickness
    0.04

Details

  • Compatible Lock Nut Number
    N-07
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327109675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)