Motion
W-08
Bearing Lock Washer - 1.5830 in ID, Steel Material, W Series
Mi Item #02107792
MFR #W-08
Price$2.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, Steel Material, W Series
Mi Item #02107792
MFR #W-08

Mfr description
W-08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Tang Thickness
    0.048

Details

  • Compatible Lock Nut Number
    N 08
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327109682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)