Motion
SBL W09
Bearing Lock Washer - 1.7920 in ID, 2.3110 in Face Dia., W Series
Mi Item #02107793
MFR #SBL W09
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.7920 in ID, 2.3110 in Face Dia., W Series
Mi Item #02107793
MFR #SBL W09

Mfr description
W-09 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.7920 in
  • Face Diameter  
    2.3110 in
  • Tang Width  
    0.0630 in

Details

  • Manufacturer Upc Number
    4026677356345
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4026677356345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)