Motion
W-11
Bearing Lock Washer - 2.1820 in ID, Steel Material, W Series
MI ITEM #02107797
MFR #W-11
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.1820 in ID, Steel Material, W Series
MI ITEM #02107797
MFR #W-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.61/each

Specifications

Dimensions

  • Bore Diameter  
    2.1820 in
  • Tang Thickness
    0.053

Details

  • Compatible Lock Nut Number
    N 11
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327109699

Overview

Mfr description
W-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text