Motion
N12
Bearing Lock Nuts - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel
Mi Item #02107798
MFR #N12
Price$15.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 2.360-18 Thread Size, 3.1560 in OD, 2.8440 in Face Dia., 0.5410 in Width, Steel
Mi Item #02107798
MFR #N12

Mfr description
N12 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.77/each

Specifications

Dimensions

  • Axial Load
    37000 lbs
  • Face Diameter  
    2.8440 in
  • Height
    0.75
  • Length
    3.37
  • Outside Diameter  
    3.1560 in
  • Overall Width
    0.5410 in
  • Thread Size  
    2.360-18
  • Weight
    0.47 lbs, 0.6
  • Width
    3.29

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-12
  • Manufacturer Upc Number
    4026677314543
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)