Motion
W-13
Bearing Lock Washer - 2.5880 in ID, Steel Material, W Series
MI ITEM #02107799
MFR #W-13
Price$5.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, Steel Material, W Series
MI ITEM #02107799
MFR #W-13

Mfr description
W-13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Tang Thickness
    0.053

Details

  • Compatible Lock Nut Number
    N 13
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327030733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)