Motion
AN16
Bearing Lock Nuts - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6040 in Width, Steel
MI ITEM #02107802
MFR #AN16
Price$38.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6040 in Width, Steel
MI ITEM #02107802
MFR #AN16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.60/each

Specifications

Dimensions

  • Axial Load
    53700 lbs
  • Face Diameter  
    3.8440 in
  • Height
    0.85
  • Length
    4.6
  • Outside Diameter  
    4.1560 in
  • Overall Width
    0.6040 in
  • Thread Size  
    3.137-12
  • Weight
    0.99 lbs, 1.635
  • Width
    4.6

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-16
  • Manufacturer Upc Number
    4026677179463
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN

Overview

Mfr description
AN16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text