Specifications
Dimensions
- Bore Diameter3.5820 in
- Tang Thickness0.084
Details
- Compatible Lock Nut NumberAN-18
- MaterialSteel
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO4064327037824
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)