Motion
W-20
Bearing Lock Washer - 3.9880 in ID, Steel Material, W Series
Mi Item #02107807
MFR #W-20
Price$16.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.9880 in ID, Steel Material, W Series
Mi Item #02107807
MFR #W-20

Mfr description
W-20 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.9880 in
  • Tang Thickness
    0.084

Details

  • Compatible Lock Nut Number
    AN-20
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327037831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)