Specifications
Dimensions
- Bore Diameter4.1920 in
- Tang Thickness.084
Details
- Compatible Lock Nut NumberAN21
- MaterialSteel
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO4064327037848
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)