Motion
W-22
Bearing Lock Washer - 4.3950 in ID, Steel Material, W Series
Mi Item #02107810
MFR #W-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.3950 in ID, Steel Material, W Series
Mi Item #02107810
MFR #W-22

Mfr description
W-22 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.3950 in
  • Tang Thickness
    0.115

Details

  • Compatible Lock Nut Number
    AN22
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4054364900496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)