Motion
W24
Bearing Lock Washer - 4.8010 in ID, Steel Material, W Series
Mi Item #02107811
MFR #W24
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.8010 in ID, Steel Material, W Series
Mi Item #02107811
MFR #W24

Mfr description
W-24 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Tang Thickness
    0.115

Details

  • Compatible Lock Nut Number
    AN24
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4054364899455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)