Motion
N06-2

TIMKEN
N06-2

N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1-3/4 in OD, 1-1/2 in Face Dia., 13/32 in Width, Steel
Mi Item #02107883
MFR #N06-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N06-2

N Series Bearing Lock Nut - 1.173-18 in Thread Size, 1-3/4 in OD, 1-1/2 in Face Dia., 13/32 in Width, Steel
Mi Item #02107883
MFR #N06-2

Mfr description
N06 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.4063 in
  • Thread Size  
    1.173-18 in
  • Weight
    0.15 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW106
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    053893000756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)