Motion
C2162 Offset Link

TSUBAKI (UST)
C2162 Offset Link

Offset Link - 2162 / 4 in Pitch
MI ITEM #02107904
MFR #C2162 Offset Link
List Price$316.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2162 Offset Link

Offset Link - 2162 / 4 in Pitch
MI ITEM #02107904
MFR #C2162 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.56/each for your price

Overview

Mfr description
C2162H OFFSET LINK OVERSIZE ROLLER

Specifications

  • Chain Size & Pitch
    2162 / 4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Series
    2052
  • Standards Met
    ASME B29
  • UPC_NO
    097039182012
  • Weight
    0.10 lb
  • Chain Number & Pitch
    2162 / 4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text