Motion
D50B12H
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Steel Material
Mi Item #02107906
MFR #D50B12H
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 12 Teeth, Steel Material
Mi Item #02107906
MFR #D50B12H

Mfr description
D50B12 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.42/each

Specifications

Dimensions

  • Hub Diameter
    1-11/16 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    1-1/8 in
  • Outside Diameter
    2.7080 in
  • Tooth Width
    0.332 in
  • Weight
    1.27 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)