Motion
D50B23
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 23 Teeth
Mi Item #02107907
MFR #D50B23
Price$157.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 23 Teeth
Mi Item #02107907
MFR #D50B23

Mfr description
D50B23 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.32/each

Specifications

Dimensions

  • Caliper Diameter
    4.1790 in
  • Hub Diameter
    3.6250 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    4.9200 in
  • Pitch Diameter
    4.5900 in
  • Tooth Width
    0.3320 in
  • Weight
    6.54 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365200
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)