Motion
SFX2-1/4
Quick Disconnect Bushing - SF Bushing, 2-1/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #02107915
MFR #SFX2-1/4
Price$91.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 2-1/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
MI ITEM #02107915
MFR #SFX2-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.0000 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384836

Overview

Mfr description
SF 2-1/4 QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text