Motion
7S32MM

TB WOODS
7S32MM

Sleeve Coupling Flange - Spacer Flange, Size 7, 32 mm Bore, Cast Iron Material
MI ITEM #02107920
MFR #7S32MM
Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7S32MM

Sleeve Coupling Flange - Spacer Flange, Size 7, 32 mm Bore, Cast Iron Material
MI ITEM #02107920
MFR #7S32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.79/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Coupling Overall Length
    2-13/16 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    3-15/16 in
  • Length Through Bore  
    1-27/32 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    1.2 (EPDM & Neoprene) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    698672154314

Overview

Mfr description
7SX32MM FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text