Motion
AN18
Bearing Lock Nuts - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.6980 in Width, Steel
Mi Item #02108240
MFR #AN18
Price$41.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.6980 in Width, Steel
Mi Item #02108240
MFR #AN18

Mfr description
AN18 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.62/each

Specifications

Dimensions

  • Axial Load
    69200 lbs
  • Face Diameter  
    4.2810 in
  • Height
    1.05
  • Length
    5
  • Outside Diameter  
    4.6560 in
  • Overall Width
    0.6980 in
  • Thread Size  
    3.527-12
  • Weight
    1.38 lbs, 1.45
  • Width
    4.9

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-18
  • Manufacturer Upc Number
    4026677286093
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)