Motion
KM4
KM Series Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel
MI ITEM #02108241
MFR #KM4
Price$39.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel
MI ITEM #02108241
MFR #KM4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.74/each

Specifications

Dimensions

  • Face Diameter  
    26 mm
  • Outside Diameter  
    32 mm
  • Overall Width
    6 mm
  • Thread Size  
    M20x1 mm
  • Weight
    0.04 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB4, MB4 
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4012801109512

Overview

Mfr description
KM4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text