Motion
MB3
MB Series Bearing Lock Washer - 17 mm ID, 32 mm OD, 24 mm Face Dia., Steel Material
Mi Item #02108242
MFR #MB3
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 17 mm ID, 32 mm OD, 24 mm Face Dia., Steel Material
Mi Item #02108242
MFR #MB3

Mfr description
MB3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Face Diameter  
    24 mm
  • Tang Width  
    4 mm

Details

  • Compatible Lock Nut Number
    KM3
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)