Motion
MB4
MB Series Bearing Lock Washer - 20 mm ID, 36 mm OD, 26 mm Face Dia., Steel Material
Mi Item #02108243
MFR #MB4
Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 20 mm ID, 36 mm OD, 26 mm Face Dia., Steel Material
Mi Item #02108243
MFR #MB4

Mfr description
MB4 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Face Diameter  
    26 mm
  • Tang Width  
    4 mm

Details

  • Compatible Lock Nut Number
    KM4
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)