Motion
N06
Bearing Lock Nuts - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.4160 in Width, Steel
Mi Item #02108247
MFR #N06
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 1.173-18 Thread Size, 1.7500 in OD, 1.5000 in Face Dia., 0.4160 in Width, Steel
Mi Item #02108247
MFR #N06

Mfr description
N06 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Axial Load
    17500 lbs
  • Face Diameter  
    1.5000 in
  • Height
    1.37
  • Length
    2.73
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.4160 in
  • Thread Size  
    1.173-18
  • Weight
    0.2
  • Width
    2.61

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-06
  • Manufacturer Upc Number
    4026677314369
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)