Motion
N07
Bearing Lock Nuts - 1.376-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.4480 in Width, Steel
Mi Item #02108248
MFR #N07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 1.376-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.4480 in Width, Steel
Mi Item #02108248
MFR #N07

Mfr description
N07 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    22500 lbs
  • Face Diameter  
    1.8130 in
  • Height
    1.39
  • Length
    2.76
  • Outside Diameter  
    2.0630 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.376-18
  • Weight
    0.3
  • Width
    2.68

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-07
  • Manufacturer Upc Number
    4026677314406
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)