Motion
N09
Bearing Lock Nuts - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.4480 in Width, Steel
MI ITEM #02108250
MFR #N09
Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 1.767-18 Thread Size, 2.5310 in OD, 2.2810 in Face Dia., 0.4480 in Width, Steel
MI ITEM #02108250
MFR #N09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.38/each

Specifications

Dimensions

  • Axial Load
    26500 lbs
  • Face Diameter  
    2.2810 in
  • Height
    0.67
  • Length
    2.68
  • Outside Diameter  
    2.5310 in
  • Overall Width
    0.4480 in
  • Thread Size  
    1.767-18
  • Weight
    0.5
  • Width
    2.68

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-09
  • Manufacturer Upc Number
    4026677314499
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N

Overview

Mfr description
N09 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text