Motion
W05
Bearing Lock Washer - 0.9890 in ID, Steel Material, W Series
Mi Item #02108254
MFR #W05
Price$1.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, Steel Material, W Series
Mi Item #02108254
MFR #W05

Mfr description
W05
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.9890 in
  • Tang Thickness
    0.04

Details

  • Compatible Lock Nut Number
    N-05
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327109651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)