Motion
W-16
Bearing Lock Washer - 3.177 ID, 4-3/8 OD, 3.844 Face Dia., Steel Material
Mi Item #02108255
MFR #W-16
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.177 ID, 4-3/8 OD, 3.844 Face Dia., Steel Material
Mi Item #02108255
MFR #W-16

Mfr description
W-16 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.844
  • Tang Thickness
    0.062

Details

  • Compatible Lock Nut Number
    AN16
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327110619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)