Motion
ASNH 522-619

SKF
ASNH 522-619

Bearing End Cap or Cover - 158.60 mm OD, Plastic Material
MI ITEM #02108283
MFR #ASNH 522-619
Price$363.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 522-619

Bearing End Cap or Cover - 158.60 mm OD, Plastic Material
MI ITEM #02108283
MFR #ASNH 522-619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.30/each

Specifications

Dimensions

  • Outside Diameter  
    158.60 mm
  • Overall Width
    6 mm
  • Weight
    0.19 lbs
  • Width
    0.2362 in, 6 mm

Details

  • Compatible Housed Unit
    SNL 522-611
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577057648

Overview

Mfr description
ASNH 522-619 END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought