Motion
HA 209

SKF
HA 209

Adapter Sleeve - 1.4375 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
Mi Item #02108287
MFR #HA 209
Price$199.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 209

Adapter Sleeve - 1.4375 in Bore Dia., 33 mm Overall Length, M45x1.5 Thread Size
Mi Item #02108287
MFR #HA 209

Mfr description
HA209 X 1-7/16 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.02/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Overall Length  
    33 mm
  • Thread Size  
    M45x1.5
  • Weight
    0.6 lbs

Details

  • Includes
    Lock Washer (MB9)
  • Lock Nut Number
    KM9
  • Lock Washer Number
    MB9
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577108043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)