Motion
TSN 513 LA

SKF
TSN 513 LA

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 2-3/16 in Bore
MI ITEM #02108295
MFR #TSN 513 LA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 513 LA

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 2-3/16 in Bore
MI ITEM #02108295
MFR #TSN 513 LA

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSN 513 LA SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316574269952
  • Weight
    0.11 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text