Motion
5908-VAW
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring
MI ITEM #02108541
MFR #5908-VAW
Price$105.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 0.8125 in Width, Double Sealed, Without Snap Ring
MI ITEM #02108541
MFR #5908-VAW

Mfr description
5908-VAW SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.87/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.8125 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)