Overview
Mfr description
LS15WS-01 BRG
Specifications
- Manufacturer Upc Number029176502026
- UPC_NO029176502026
- Measurement StandardMetric
- SeriesLS
- Country of OriginJP
- Harmonization Code8482993500
- Seal TypeOpen
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data