Motion
WBK25S-01
Ball Screw Support Unit - 25 mm Nominal Screw Diameter, Preloaded
Mi Item #02108602
MFR #WBK25S-01
Price$333.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw Support Unit - 25 mm Nominal Screw Diameter, Preloaded
Mi Item #02108602
MFR #WBK25S-01

Mfr description
WBK25S-01 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.62/each

Specifications

Dimensions

  • Nominal Screw Diameter
    25 mm
  • Overall Height
    30 MM
  • Overall Length
    105 MM
  • Overall Width
    68 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Preload
    Preloaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)