Motion
R6C3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #02108607
MFR #R6C3
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #02108607
MFR #R6C3

Mfr description
R6C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R6C3 BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R6C3 is a radial deep groove ball bearing with a 0.3750 in bore, open, 0.8750 in outside diameter, and 0.8750 in width for industrial use.
  • Manufacturer Catalog Number
    R6C3
  • Manufacturer Upc Number
    029176003578
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)