Motion
450066
Oil Seal - Solid, 1.625 in Shaft Dia., 2.441 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02108661
MFR #450066
Price$27.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.625 in Shaft Dia., 2.441 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #02108661
MFR #450066

Mfr description
450066 SEAL
  • Low cost
  • Good low temp
  • capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.43/each

Specifications

Dimensions

  • Outside Diameter
    2.441 in
  • Overall Width
    0.468 in
  • Shaft Diameter
    1.625 in
  • Weight
    0.13 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893486666
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)