Motion
451817
Oil Seal - Solid, 1.812 in Shaft Dia., 2.441 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02108663
MFR #451817
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.812 in Shaft Dia., 2.441 in OD, 0.468 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02108663
MFR #451817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.88/each

Specifications

Dimensions

  • Outside Diameter
    2.441 in
  • Overall Width
    0.468 in
  • Shaft Diameter
    1.812 in
  • Weight
    0.13 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893488356
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
451817 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought