Motion
LRCR12L
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8125 in OD, 0.7188 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02108708
MFR #LRCR12L
Price$75.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.8125 in OD, 0.7188 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #02108708
MFR #LRCR12L

Mfr description
FHRLRR-12B MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8125 in
  • Overall Width  
    0.7188 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    FHRLRR-12B MOUNTED UNIT
  • Internal Clearance
    C3
  • Long Description
    The LRCR12L Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.8125 in outside diameter, and 0.7188 in width.
  • Manufacturer Catalog Number
    LRCR12L
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106977261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)